KLINGSPOR 10978 CS561 FIBRE DISC 115X22MM P24 STAR SHAPED HOLE PK25

CS 561 Abrasive Fibre disc

See technical information
References
Klingspor:10978
Rubix:417A0708
EAN:4014855012688
brand logo
Technical specifications
Diameter115 mm
Grain24
See all Specifications

Product details : KLINGSPOR 10978 CS561 FIBRE DISC 115X22MM P24 STAR SHAPED HOLE PK25


CS 561 fibre disc, 115 x 22 mm grit 24 star shaped hole

Technical specifications


Attributes
Diameter115 mm
Grain24
Applicationmetals
Reaming diameter22 mm
Type of abrasivealuminium oxide
Backing materialvulcanised fibre (multi-layer fibre composite material)
Seriescs 561
Pack quantity25
Show UNSPSC/ECL@SS
£ 18.75 excl. VAT
/ Each
£ 22.50 incl. VAT
  • Delivery usually within ( 5 ) days