KLINGSPOR 255914 CS561 FIBRE DISC 125 X 22 MM GRIT 120 STAR HOLE PK5

CS 561 Retail pack Abrasive fibre disc

See technical informationSee documents
References
Klingspor:255914
Rubix:416A2779
brand logo
Technical specifications
Diameter125 mm
Grain120
See all Specifications
Documents

Product details : KLINGSPOR 255914 CS561 FIBRE DISC 125 X 22 MM GRIT 120 STAR HOLE PK5


CS 561 fibre disc, 125 x 22 mm grit 120 star shaped hole, retail-packaged in foil

Technical specifications


Attributes
Diameter125 mm
Grain120
Applicationmetals
Reaming diameter22 mm
Type of abrasivealuminium oxide
Backing materialresin-bonded fibre (abrasive fibre disc)
Seriescs 561
Pack quantity25
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
  • Usually arrives within 14 working days