KLINGSPOR 246488 150MM 120 GRIT RANDOM ORBIT GRINDING DISC PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:246488
Rubix:80262057
EAN:4014855081974

Product details : KLINGSPOR 246488 150MM 120 GRIT RANDOM ORBIT GRINDING DISC PK50
PS 21 FK disc self-fastening, 150 mm grit 120 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Reaming diameter | 0 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 24.78 excl. VAT
/ Each
£ 29.74 incl. VAT
- Usually arrives within 14 working days