KLINGSPOR 370269 CS922Y 40 X 760 MM P120 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION Belt with cloth backing
See technical informationReferences
Klingspor:370269
Rubix:264A3445
EAN:4014855546466

Product details : KLINGSPOR 370269 CS922Y 40 X 760 MM P120 FILE BELT PACK 10
CS 922 Y belt ceramic, 40 x 760 mm grit 120 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 760 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
- Usually arrives within 14 working days