KLINGSPOR 62150 CS411Y CLOTH BELT 75 X 2000 MM GRIT 36 F4G PK10
CS 411 Y Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:62150
Rubix:210A3872
EAN:4014855053551

Product details : KLINGSPOR 62150 CS411Y CLOTH BELT 75 X 2000 MM GRIT 36 F4G PK10
CS 411 Y belt, 75 x 2000 mm grit 36 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 36 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 99.30 excl. VAT
/ Each
£ 119.16 incl. VAT
- Delivery usually within ( 5 ) days