References
Nilfisk:4030600044
Rubix:80319282
EAN:5711141020288
Product details : NILFISK 4030600044 CTS40 HC ZONE 22 INDUSTRIAL VACUUM
The suction unit is located at the bottom of the painted steel chassis. Extremely compact dimensions and the option of continuous suction make the CTS a unique vacuum cleaner. Fitted as standard with a 19,500 cm² "L" category star filter for highly efficient filtration. Manual filter shaking for easy filter cleaning. Absolute filtration (optional) is provided upstream by a HEPA 14 filter and downstream by a ULPA U15 filter. Available in 'L' - 'M' and 'H' versions to comply with EN 60335-2-69 - All.AA and ATEX Zone 22 dust versions. The 50-liter steel tank is equipped with castors and is easily removable by means of a simple, functional release system. The handle remains on the tank for convenient transport. A wide range of accessories is available to meet different requirements.
Technical specifications
Attributes
| Power | 4000 W |
|---|---|
| Power supply | 400 V |
| Tank | 50 l |
Show UNSPSC/ECL@SS
£ 8,082.29 excl. VAT
/ Each
£ 9,698.75 incl. VAT
- Usually arrives within 14 working days

