NUMATIC 833591 DRY VACUUM NVDQ-902 240V
Numatic Dry Vacuum Cleaner
See technical informationSee documentsReferences
Numatic international:833591
Rubix:340903





Documents
Product details : NUMATIC 833591 DRY VACUUM NVDQ-902 240V
Full structofoam construction body will not scratch ordent. Choice of single or twin motors. Large wheels and castors for extra mobility and tubular handle. Accessories supplied: double swivel hose, stainless steel tube set, floor nozzle and small tools.
Technical specifications
Attributes
| Power supply | 230 V |
|---|---|
| Tank | 40 l |
| Weight | 27.7 kg |
Show UNSPSC/ECL@SS
£ 1,051.45 excl. VAT
/ Each
£ 1,261.74 incl. VAT
- Usually arrives within 14 working days