3M XTRACT PORTABLE DUST EXTRACTOR 64193 110 V PLUG TYPE EN60309
3M Xtract™ Portable Dust Extractor
See technical informationSee documentsReferences
3M:64193
Rubix:286A7607
Manufacturer :7100260424
EAN:04054596929852

Documents
Product details : 3M XTRACT PORTABLE DUST EXTRACTOR 64193 110 V PLUG TYPE EN60309
Leave the dust behind. Keep your substrates and workspace clean with the 3M Xtract™ Portable Dust Extractor. This compact, sturdy device moves around your shop easily, keeping dust where it belongs — out of the air and into the 35L/9 gal. dust collection bin. Work virtually dust free with standard HEPA filters. Experience the benefits of the 3M Xtract™ Clean Sanding Solutions. 3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to help boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications Metal fabrication Primer sanding Gelcoat sanding Composite sanding Woodworking
The innovative 3M Xtract™ Portable Dust Extractor allows for maximum dust extraction, right at your side. Easily connect compatible electric or pneumatic 3M Xtract™ Random Orbital sanders for on-demand vacuum dust extraction. Includes high-collection HEPA filters to help keep your work environment virtually dust-free.
Strengths
Powerful industrial vacuum unit connects to 3M Xtract™ Random Orbital Sanders to remove dust from the work surface;Automatic on/off compatibility with pneumatic and electric sanders;Compact, sturdy design stands up to harsh industrial conditions;Automatic filter clean without flow stoppage;Quiet 69 dB(A) operation;Front panel offers convenient access to controls and connections;Optimal airflow: Maximum 74l/min (157 CFM) volume flow at the fan;Optimal vacuum: 25.5 kPa (102 inches of H2O) at the fan;M class filter and optional as an accessory a HEPA 14 filter;Adjustable airflow;Gross volume: 35 liters (9 gallons)
Applications
Dust Extraction; Dust Removal
Technical specifications
Attributes
| Power | 1400 W |
|---|---|
| Power supply | 110 V |
| Tank | 35 l |
| Type | portable dust extractor |
| Sound level | 69 dBA |
| Length | 0.53 m |
| Weight | 15.6 kg |
| Cable length | 8 m |
| Vacuum | 255 mbar |
Show UNSPSC/ECL@SS
£ 1,061.61 excl. VAT
/ Each
£ 1,273.93 incl. VAT
- Delivery usually within ( 4 ) days