NILFISK ATTIX 30 VACUUM 110V 107400417
Industrial Vacuum Cleaner
See technical informationSee documentsReferences
Nilfisk:107400417
Rubix:80361778
EAN:7319519671513

Documents
Product details : NILFISK ATTIX 30 VACUUM 110V 107400417
ATTIX 30 and ATTIX 50 are mid-size safety vacuum cleaners with reliable performance and high mobility. Semi-automatic Push&Clean filter system keeps the filter clean to increase efficiency and reduce downtime.
Strengths
Approved for work with H-Class hazardous dust and asbestos
Certified H-Class filter with 99.995 - 99.999% filtration efficiency
Low working sound level - SilentPower - high performance that is seen, but not heard
MultiFit accessory system for the ultimate in task flexibility
Certified H-Class filter with 99.995 - 99.999% filtration efficiency
Low working sound level - SilentPower - high performance that is seen, but not heard
MultiFit accessory system for the ultimate in task flexibility
Technical specifications
Attributes
| Power | 1150 W |
|---|---|
| Tank | 30 l |
| Type | vacuum cleaner |
| Sound level | 59 dBA |
| Weight | 10 kg |
| Cable length | 10 m |
Show UNSPSC/ECL@SS
£ 655.49 excl. VAT
/ Each
£ 786.59 incl. VAT
- Usually arrives within 14 working days
