BOTT 40031058.16V CUBIO PERFO WALL CUPD 650 X 325 X 700


Swing-door cabinet Bott

References
bott:40031058.16V
rubix:214A8300
brand logo
brand logo
Technical specifications
Height700 mm
Width650 mm
Depth325 mm
See all Specifications

Product details : BOTT 40031058.16V CUBIO PERFO WALL CUPD 650 X 325 X 700


Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.

Technical specifications


Attributes
Height700 mm
Width650 mm
Depth325 mm
ColourGrey
TypeSuspended Cabinet
Show UNSPSC/ECL@SS
£ 289.97 excl. VAT
/ Each
£ 347.96 incl. VAT
  • Usually arrives within 14 working days