Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tray cabinet
BOTT 16926590.24 VERSO LECTERN CPBD 1050X550X1130+1 SHELF&1 DRAWER
BOTT 16926590.24 VERSO LECTERN CPBD 1050X550X1130+1 SHELF&1 DRAWER
Tray cabinet Bott
References
bott:
16926590.24
rubix:
214A7393
Technical specifications
Type
Standard Cupboards
Height
1130
mm
Width
1050
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 16926590.24 VERSO LECTERN CPBD 1050X550X1130+1 SHELF&1 DRAWER
Verso cupboard with lectern top. Complete with internal drawer and shelf.
Technical specifications
Attributes
Type
Standard Cupboards
Height
1130
mm
Width
1050
mm
Depth
550
mm
Colour
Red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
578.53
excl. VAT
/
Each
£
694.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926459.24 800X550X2000 PPE&JANITORIAL CPBD+1 SHELF
BOTT CUBIO SMF-10620-2.6 HEAVY DUTY 81 PIECE BIN CUPBOARD 40021130.11V
BOTT 16926750.19 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X800MM (H)
BOTT 16926453.16 VERSO SHELF CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 16926554.16 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT CUBIO SMF-10620-2.5 H/D 150 PIECE BIN CUPBOARD 40021129.11V
BOTT 16926450.24 VERSO BIN CBOARD 800MM (W)X550MM (D)X1000MM (H)
BOTT 16926400.19 VERSO BIN CBOARD 800MM (W)X350MM (D)X1000MM (H)
BOTT 16926621.24 VERSO 1300W X 550D X 800H CUPBOARD 2S
BOTT H/D SMV-10620-4.3 CUPBOARD & LOUVRE SLIDING PANELS 40301035.11V
BOTT 16926456.19 VERSO KITTED CBOARD 800 (W)X550 (D)X2000 (H)
BOTT CUBIO LOUVRE WALL CUPBOARD WITH 23 PIECE BIN KIT 40031064.11V
BOTT 16926451.24 VERSO BIN CBOARD 800MM (W)X550MM (D)X2000MM (H)
BOTT 16926577.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926502.19COMPARTMENT CPBD 1050X350X1000+28 COMPARTMENTS