Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Tray cabinet
BOTT 16926401.16 VERSO BIN CBOARD 800MM (W)X350MM (D)X2000MM (H)
BOTT 16926401.16 VERSO BIN CBOARD 800MM (W)X350MM (D)X2000MM (H)
Tray cabinet Bott
References
bott:
16926401.16
rubix:
169A9474
ean:
5039350113981
Product details
Technical specifications
Product details : BOTT 16926401.16 VERSO BIN CBOARD 800MM (W)X350MM (D)X2000MM (H)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
767.19
excl. VAT
/
Each
£
920.63
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
BOTT 16926593.19 VERSO KITTED CUPBOARD
BOTT CUBIO LOUVRE WALL CUPBOARD WITH 43 PIECE BIN KIT 40031065.11V
BOTT 16926750.19 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X800MM (H)
BOTT 16926501.24 VERSO BIN CBOARD 1050MM (W)X350MM (D)X2000MM (H)
BOTT CUBIO LOUVRE WALL CUPBOARD HOUSING 40031061.11V
BOTT 16926451.16 VERSO BIN CBOARD 800MM (W)X550MM (D)X2000MM (H)
BOTT VERSO BIN CUPBOARD 1050MM (W)X550MM (D)X1000MM (H) 16926550.11
BOTT 16926574.19 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926590.19 VERSO LECTERN CPBD 1050X550X1130+1 SHELF&1 DRAWER
BOTT 16926456.19 VERSO KITTED CBOARD 800 (W)X550 (D)X2000 (H)
BOTT 16926590.24 VERSO LECTERN CPBD 1050X550X1130+1 SHELF&1 DRAWER
BOTT 16926631.19 VERSO 1300W X 550D X 900H CUPBOARD 2S
BOTT 16926593.24 VERSO KITTED CUPBOARD
BOTT 16926403.24COMPARTMENT CPBD 800X350X2000+45 COMPARTMENTS
BOTT 16926550.19 VERSO BIN CBOARD 1050MM (W)X550MM (D)X1000MM (H)