Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031058.24V CUBIO PERFO WALL CUPD 650 X 325 X 700
BOTT 40031058.24V CUBIO PERFO WALL CUPD 650 X 325 X 700
Swing-door cabinet Bott
References
bott:
40031058.24V
rubix:
214A8302
Technical specifications
Height
700
mm
Width
650
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031058.24V CUBIO PERFO WALL CUPD 650 X 325 X 700
Perfo wall cupboard with perfo lined door. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
650
mm
Depth
325
mm
Colour
red
Type
wall cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.97
excl. VAT
/
Each
£
347.96
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40014056.77V CUBIO CUPBOARD
BOTT 16926111.11 VERSO WALL CUPBOARD 800 X 350 X 900
CUBIO SMFS-10516-1 SYSTEMCABINET. WITH DIMENSIONS OF 1050MM(W) X 525MM
BOTT 40019125.11V CUBIO SMF-6620-1.2 SYSTEM CABINET
BOTT 16926730.11 VERSO 800X350X800H CUPD MD 2S
BOTT 40031053.77V CUBIO CUPBOARD
BOTT 16926711.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
BOTT 16929002.19 VERSO ECONOMY CUPBOARD 525 X350 X600 +2 SHELVES
BOTT 16926271.16STORE CUBD 1050X350X900 WDW DR &2 SHELF-LGHT GRY
BOTT 40014047.24V CUBIO SMF-13510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16925004.11 VERSO 500 X 550 X 600 5 DRAWER CABINET
BOTT 40012078.19V CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926247.24 VERSO SHELF CUPBOARD 1050X550X900 WITH 2 SHELVES
FACOM JLS3-A1000PV CABINET GLAZED DOORS
BOTT 40020110.24V CUBIO SMF-868-1.1 CUPBOARD