cubio mobile cabinet with 5 drawers & top tray / mat WxDxH: 1050x650x885mm RAL 7035/5010
Number of drawers | 5 |
---|---|
Height | 885 mm |
Width | 1050 mm |
Number of drawers | 5 |
---|---|
Height | 885 mm |
Width | 1050 mm |
Depth | 650 mm |
Model | 40402130 |
Type | mobile cabinet |
Colour | blue |
Usually arrives within 14 working days