BOTT 40021094.24V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
See technical informationReferences
Bott:40021094.24V
Rubix:214A8093

Product details : BOTT 40021094.24V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | red |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 675.33 excl. VAT
/ Each
£ 810.40 incl. VAT
- Delivery usually within ( 16 ) days