References
Bott:40012100.77V
Rubix:272A1364

Product details : BOTT 40012100.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 7 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 2x 100mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x1000mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 1000 mm |
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,168.31 excl. VAT
/ Each
£ 1,401.97 incl. VAT
- Delivery usually within ( 16 ) days