References
Bott:41002170.77V
Rubix:272A1665

Product details : BOTT 41002170.77V CUBIO STORAGE BENCH (LINO)
Cubio storage bench with full width 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm lino worktop. Delivered assembled. Integrated cabinet size - WxDxH: 1300x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 1,232.11 excl. VAT
/ Each
£ 1,478.53 incl. VAT
- Delivery usually within ( 16 ) days