BOTT CUBIO MT TROLLEY 50 50 DOOR DRWR T-TRAY 41006006.11V


cubio mobile cabinet 50/50 (top tray) cupboard / 4 drawer WxDxH: 1050x525x885mm RAL 7035/5010

References
bott:41006006.11V
rubix:2599065
brand logo
brand logo
Technical specifications
Width1050 mm
Height885 mm
See all Specifications

Product details : BOTT CUBIO MT TROLLEY 50 50 DOOR DRWR T-TRAY 41006006.11V


cubio maintenance trolley with cupboard / 4 drawers & top tray with mat (525/525). Featuring a heavy duty, reinforced steel housing with double, independent, storage sections, push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 1x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.) and cupboard section with single, perfo lined door and 1 galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x525x885mm

Technical specifications


Attributes
Width1050 mm
Height885 mm
Load50 kg
Depth522 mm
TypeMobile Cabinet
Model41006006
Show UNSPSC/ECL@SS
£ 1,326.84 excl. VAT
/ Each
£ 1,592.21 incl. VAT
  • Usually arrives within 14 working days