BOTT BENCH 6 DRAWER LINO 1500 X 750 X 840 41003144.11V


cubio pedestal bench (lino) with 6 drawer pedestal cabinet WxDxH: 1500x780x840mm RAL 7035/5010

References
bott:41003144.11V
rubix:2001493
brand logo
brand logo

Product details : BOTT BENCH 6 DRAWER LINO 1500 X 750 X 840 41003144.11V


cubio pedestal bench with 6 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott cubio cabinet and a 40mm lino worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 75mm 2x 100mm 1x 150mm 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
No attributes to display for this product
£ 1,355.21 excl. VAT
/ Each
£ 1,626.25 incl. VAT
  • Usually arrives within 14 working days