SPARTEX SJ841290BKXX HEAVY DUTY WORKBENCH 840X1200X900 DARK GREY
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SJ841290BKXX
Rubix:224A8164
Manufacturer :SJ841290BKXX
Product details : SPARTEX SJ841290BKXX HEAVY DUTY WORKBENCH 840X1200X900 DARK GREY
Our range of Heavy Duty workshop benches have a fully welded construction and are perfect for heavy duty applications within industrial, engineering or manufacturing facilities. These built to last benches are available in a selection of sizes with a choice of high quality worktops including; Solid Beech, Linoleum, Steel Plate and Laminate.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1200 mm |
| Depth | 900 mm |
Show UNSPSC/ECL@SS
£ 732.71 excl. VAT
/ Each
£ 879.25 incl. VAT
- Delivery usually within ( 16 ) days


