BOTT 41002096.77V CUBIO MOBILE STORAGE BENCH (LINO)
Workbench for workshop Bott
See technical informationReferences
Bott:41002096.77V
Rubix:272A1649
Product details : BOTT 41002096.77V CUBIO MOBILE STORAGE BENCH (LINO)
Cubio mobile storage bench with full cupboard / open cupboard. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm lino worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. with single, perfo panel lined, reinforced 500mm door and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,074.63 excl. VAT
/ Each
£ 1,289.56 incl. VAT
- Delivery usually within ( 16 ) days
