References
Bott:41002022.77V
Rubix:272A1622
Product details : BOTT 41002022.77V CUBIO STORAGE BENCH (MPX)
Cubio storage bench with full cupboard / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm. with two, perfo panel lined, reinforced doors and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,073.36 excl. VAT
/ Each
£ 1,288.03 incl. VAT
- Delivery usually within ( 16 ) days
