BOTT 16921601.24HGHT ADJ WORK BNCH 700X600X780 - 930 + LINO WTOP


Workbench for workshop Bott

References
bott:16921601.24
rubix:214A6769
brand logo
brand logo
Technical specifications
Height930 mm
Width700 mm
Depth600 mm

Product details : BOTT 16921601.24HGHT ADJ WORK BNCH 700X600X780 - 930 + LINO WTOP


verso height adjustable framework bench 700mm x 600mm x 780 - 930mm with 30mm Lino worktop. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Supplied with 1 x 175mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width700 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 494.83 excl. VAT
/ Each
£ 593.80 incl. VAT
  • Usually arrives within 14 working days