verso pedestal bench with 2 drawers/cbd 525W cab & lino top WxDxH: 1500x600x930mm RAL 7035/5010
Height | 930 mm |
---|---|
Width | 1500 mm |
Depth | 600 mm |
Height | 930 mm |
---|---|
Width | 1500 mm |
Depth | 600 mm |
Number of drawers | 2 |
Model | 16921912 |
Usually arrives within 14 working days