BOTT 16921951.11 VERSO 2000X600X930 PED BEN CAB MPLX


verso pedestal bench with 7 drawer 525W cab & mpx worktop WxDxH: 2000x600x930mm RAL 7035/5010

References
bott:16921951.11
rubix:2584248
ean:5039350034996
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth600 mm
See all Specifications

Product details : BOTT 16921951.11 VERSO 2000X600X930 PED BEN CAB MPLX


verso pedestal bench with 7 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott verso cabinet and a 30mm multiplex wood worktop. Cabinet size - WxDxH: 525x550x900mm. Drawer configuration: 4x 100mm, 2x 125mm, 1x 175mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x600x930mm.

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth600 mm
Number of drawers7
Model16921951
Show UNSPSC/ECL@SS
£ 906.67 excl. VAT
/ Each
£ 1,088.00 incl. VAT
  • Usually arrives within 14 working days