GPC ST118RSP 1180MM REAR SUPPORT POSTS


1180mm Rear Support Posts (Pair)

References
gpc industries:ST118RSP
rubix:208A8802
brand logo
brand logo

Product details : GPC ST118RSP 1180MM REAR SUPPORT POSTS


Workshop bench suitable for use in assembly, production & light engineering environments
0mm high density laminate worktop with 3mm PVC edging
Powder coated, iridium silver finish on the workbench frames
Cantilever design allows maximum leg room
Height adjustable feet for easy levelling
Accessories available - see below for details
Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be positioned on the right hand side

Technical specifications


Attributes
No attributes to display for this product
£ 147.47 excl. VAT
/ Each
£ 176.96 incl. VAT
  • Usually arrives within 14 working days