References
Parweld:1.0MM Z
Rubix:096075
Product details : PARWELD 1.0MM Z 1.0MM X 150MM WELDING ELECTRODE - WHITE
Strengths
For Use With AC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
| Material | 0.9% zirconiated |
|---|---|
| Diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days

