References
Draper:98447
Rubix:382A9174
Manufacturer :98447
EAN:5010559984473
Product details : DRAPER 98447 1.6X150MM CERIATED TNGSTEN X10
Durable 2% ceriated tungsten electrodes 1.6mm x 150mm. Fine grain structure and annealing helps make them resistant to splitting and weld contamination. Suitable for AD and DC currents and ferrous/non-ferrous welding. Thorium free. Pack of 10.
Technical specifications
Attributes
| Material | tungsten ceriated |
|---|---|
| Diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 13.24 excl. VAT
/ Each
£ 15.89 incl. VAT
- Delivery usually within ( 7 ) days

