References
INA:IR50X58X23-IS1-OF
Rubix:102A3184
Manufacturer :0000226830000
EAN:4012802423686

Product details : INA IR50X58X23-IS1-OF-XL INNER RING
Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x58x58 mm |
|---|---|
| Logistic Weight | 119 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 56.48 excl. VAT
/ Each
£ 67.78 incl. VAT
- Delivery usually within ( 7 ) days
