SPARTEX SSTRKIT7CSXR -2 SHELVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L
Cupboard
See technical informationReferences
Spartex:UK-SSTRKIT7CSXR
Rubix:225A0602
Manufacturer :SSTRKIT7CSXR
Product details : SPARTEX SSTRKIT7CSXR -2 SHELVES&900MMDBLE CUPBD 1X550MM-960.1270.675 L
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 609.67 excl. VAT
/ Each
£ 731.60 incl. VAT
- Delivery usually within ( 16 ) days

