GEDORE 7DRAWER TOOL TROLLEY 2004 0511
Gereedschapwagen with 7 drawers-2004 0511
See technical informationReferences
Gedore:2004 0511
Rubix:113A6712
Manufacturer :1640739
EAN:4010886836484



Product details : GEDORE 7DRAWER TOOL TROLLEY 2004 0511
Korpus: Dimensions: H 775 x 985 x B D 475 mm. Working platform of ABS plastic with 3 sections for small parts. Storage section with tool board (euro-perforation 10 x 38 mm) and two removable drawers for small parts and door on the handle side. Handy and easy to steer due to the steering wheel handle. Front end on front with euro-perforation 10 x 38 mm for the attachment of hooks and tools. Safety due to heel protection and collision protection along the sides for persons and the environment. Sheet steel, corrosion resistant and scratch resistant powder coated, GEDORE-blue Drawer: Central lockable with cylinder lock. Wide drawer (W 480 x D 400 mm), fully extendible, removable Safety interlock per drawer and storage section, one-hand operation. Ball bearing guide rails. Individually divisible through Length and cross baffles (also available separately). Drawers can be loaded up to 40 kg, lower drawer up to 60 kg (except 2004 1000) Sheet steel, corrosion resistant and scratch resistant powder coated, GEDORE-blue High quality GEDORE base: Maximum gross weight 500 kg. 2 high-quality rolgelagerde GEDORE wheels (casters Ø 200 mm). 2 light running GEDORE ball bearing wheels (castors Ø 125 mm), with both driving and steering-blocking • GEDORE axle design also allows for light running, agility and directional stability with maximum loads Accessories: Length-(LS) and cross baffles (DS) of galvanized steel sheet Options: To optimally fill with GEDORE tool modules (1500 1500 ES/CT). Can be expanded as required with GEDORE tool chests, backs and tool holders. Other drawer options at request. Special colours and designs on request. Delivered without tools and accessories.
Technical specifications
Attributes
| Logistic Weight | 84000 g |
|---|---|
| Number of drawers | 7 |
| Permissible load | 500 kg |
| Width | 775 mm |
| Depth | 475 mm |
| Height | 985 mm |
| Material | steel |
| Number of elements | 7 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,571.32 excl. VAT
/ Each
£ 1,885.58 incl. VAT
- Delivery usually within ( 8 ) days
