TENGTOOLS TKW37B1008T 37 PRO35 ROLLCABINET TOOLKIT 1008 PIECES BLACK
TKW37B1008T 37 PRO35 ROLLCABINET TOOLKIT 1008 PIECES BLACK
See technical informationSee documentsReferences
Teng Tools:TKW37B1008T
Rubix:459A0569
Manufacturer :TKW37B1008T
EAN:5020385215443
Documents
Product details : TENGTOOLS TKW37B1008T 37 PRO35 ROLLCABINET TOOLKIT 1008 PIECES BLACK
37" PRO35™ automotive mechanic's tool kit containing 1008 pieces
The roller cabinet has a 3-piece heavy gauge steel construction and 8 fully extendable drawers, all with ball bearing slides
Heavy duty 2" wide and 5" high wheels, two braked and two fixed, for easy manoeuvrability and stability
The trolley is powder coated and has been treated with a phosphate-free 5-step rust prevention process
Equipped with an 18 mm laminated MDF workbench, magnetic tray, vice bench, and paper holder for increased usability
Includes a set of tools organised in the TengTools Tool Control System
The roller cabinet has a 3-piece heavy gauge steel construction and 8 fully extendable drawers, all with ball bearing slides
Heavy duty 2" wide and 5" high wheels, two braked and two fixed, for easy manoeuvrability and stability
The trolley is powder coated and has been treated with a phosphate-free 5-step rust prevention process
Equipped with an 18 mm laminated MDF workbench, magnetic tray, vice bench, and paper holder for increased usability
Includes a set of tools organised in the TengTools Tool Control System
Technical specifications
Attributes
| Number of drawers | 8 |
|---|
Show UNSPSC/ECL@SS
£ 6,374.25 excl. VAT
/ Each
£ 7,649.10 incl. VAT
- Usually arrives within 14 working days









