BOTT 40021205.19V CUBIO SMF-1069-1.1 CUPBOARD WITH PERFO DOOR

Cupboard

See technical information

References

Bott:40021205.19V
Rubix:214A8160
brand logo

Technical specifications

Height800 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021205.19V CUBIO SMF-1069-1.1 CUPBOARD WITH PERFO DOOR


Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height800 mm
Width1050 mm
Depth650 mm
Colourgrey
Typeheavy duty system cupboards
£ 713.56 excl. VAT
/ Each
£ 856.27 incl. VAT
  • Delivery usually within ( 16 ) days

Height