BOTT 40014053.77V CUBIO CUPBOARD

Cupboard

See technical information

References

Bott:40014053.77V
Rubix:272A1389
brand logo

Technical specifications

Height2000 mm
Width1300 mm
Depth525 mm
See all Specifications

Product details : BOTT 40014053.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 4 adjustable height, galvanised steel shelves (160kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x525x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth525 mm
Colourgrey
£ 1,222.96 excl. VAT
/ Each
£ 1,467.55 incl. VAT
  • Delivery usually within ( 16 ) days