verso hazardous substance cupboard with 2 trays WxDxH: 1050x550x1000mm RAL 1023
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16926795.12 |
Colour | yellow |
Type | hazardous substance |
Usually arrives within 14 working days