References
Bott:40031061.24V
Rubix:214A8308

Product details : BOTT 40031061.24V CUBIO LOUVRE WALL CUPBOARD HOUSING
Cubio Louvre wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Height | 700 mm |
|---|---|
| Width | 800 mm |
| Depth | 325 mm |
| Colour | red |
| Type | wall cupboards |
Show UNSPSC/ECL@SS
£ 321.06 excl. VAT
/ Each
£ 385.27 incl. VAT
- Delivery usually within ( 16 ) days