References
Bott:40031066.24V
Rubix:214A8322

Product details : BOTT 40031066.24V PERFO WALL CUPBOARD WITH 20 PCE HOOK KIT
Perfo wall cupboard with 20 piece perfo accessory and hook kit and 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Type | suspended cabinet |
|---|---|
| Height | 700 mm |
| Width | 800 mm |
| Depth | 325 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 373.31 excl. VAT
/ Each
£ 447.97 incl. VAT
- Delivery usually within ( 16 ) days