VERSO ECONOMY CUPBOARD 800MM X 350MM X 600MM WITH 1 SHELF


verso economy cupboard with 1 shelf WxDxH: 800x350x600mm RAL 7035/5010

References
bott:16929101.11
rubix:45032521
brand logo
brand logo
Technical specifications

Product details : VERSO ECONOMY CUPBOARD 800MM X 350MM X 600MM WITH 1 SHELF


verso economy wall / shelf cupboard. Featuring a steel housing with double, reinforced doors with 1 adjustable height, galvanised steel shelf (35kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x350x600mm.

Strengths

The BOTT Verso economy wall cupboard can be fixed onto walls to maximise the use of space in the workplace
This wall mounted cupboard features a reinforced single door with three point locking system, galvanised shelves and optional integral drawer

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth350 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 187.89 excl. VAT
/ Each
£ 225.47 incl. VAT
  • Usually arrives within 14 working days