BOTT VERSO ECONOMY CUPBOARD 525X350X600 2 SHELVES&1 DRAWER 16929003.11


verso economy cupboard with 2 shelves, 1 drawer WxDxH: 525x350x600mm RAL 7035/5010

References
bott:16929003.11
rubix:45032496
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO ECONOMY CUPBOARD 525X350X600 2 SHELVES&1 DRAWER 16929003.11


verso economy wall / shelf cupboard. Featuring a steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (35kg U.D.L.), 1x 75mm drawer (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x350x600mm.

Strengths

The BOTT Verso economy wall cupboard can be fixed onto walls to maximise the use of space in the workplace
This wall mounted cupboard features a reinforced single door with three point locking system, galvanised shelves and optional integral drawer

Applications

Maintenance and tool room use

Technical specifications


Attributes
Height600 mm
Width525 mm
Depth350 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 179.89 excl. VAT
/ Each
£ 215.87 incl. VAT
  • Usually arrives within 14 working days