BOTT VERSO BIN CUPBOARD 1050MM (W)X550MM (D)X2000MM (H) 16926551.11


verso bin cupboard with 6 shelves, 21 bins WxDxH: 1050x550x2000mm RAL 7035/5010

References
bott:16926551.11
rubix:80353826
brand logo
brand logo
Technical specifications

Product details : BOTT VERSO BIN CUPBOARD 1050MM (W)X550MM (D)X2000MM (H) 16926551.11


verso bin cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 6 adjustable height, galvanised steel shelves (75kg U.D.L.) and a 21 piece No.5 bin kit (mixed colours). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.

Strengths

The BOTT Verso Bin Cupboard with 21 piece bin kit is an efficient storage system for organising and keeping small parts and components neatly stored in a workplace environment

Applications

Tough, welded steel construction for industrial use
Maintenance and tool room use

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 1,121.29 excl. VAT
/ Each
£ 1,345.55 incl. VAT
  • Usually arrives within 14 working days