References
Bott:40301036.77V
Rubix:272A1594

Product details : BOTT 40301036.77V CUBIO CUPBOARD
Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, window panel, doors with 4x sliding vertical louvre panels. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,747.73 excl. VAT
/ Each
£ 3,297.28 incl. VAT
- Delivery usually within ( 16 ) days