verso kitted cupboard with 1 shelf, 2 drawers WxDxH: 1050x550x1000mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16926553 |
Colour | Blue |
Type | Kitted Cupboard |
Usually arrives within 14 working days