Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARD
VIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARD
VIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARD
References
vikan:
53782
rubix:
271A3045
ean:
5705020537820
Product details
Technical specifications
Product details : VIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARD
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
4
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.41
excl. VAT
/
Each
£
4.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 70473 BLU HIGHLOW BRUSH 265MM MEDIUM
KLINGSPOR 358368 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BH600
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
VIKAN 29645 ULTRA HYGIENIC HANDLE 32 MM1700 MM WHITE
HILLBRUSH NA4B PROFESSIONAL STIFF 122MM NAIL BRUSH BLUE
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
SPARTEX G.01/HS45 18 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
VIKAN 41975 WHT ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 296266 ULTRA HYGIENIC HANDLE 32MM 1500MM BROWN
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE