References
Hillbrush:B1061W
Rubix:80167954
EAN:00804548002171

Product details : HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
HILLBRUSH WHITE HAND BRUSH B1061W
- 280 x 35mm Banister Brush - White
- 280mm hand brush with light plastic back, filled stiff white PVC
Strengths
Brush Type: Hand Brush
Retention Method: Standard
Unit of Measure: EACH
Applications
A household brush for light work.
Technical specifications
Attributes
| Type | hand brush |
|---|---|
| Length | 28 cm |
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
- Usually arrives within 14 working days
