Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH D7B PREMIER MEDIUM 254MM SHORT HANDLED BRUSH BLUE
HILLBRUSH D7B PREMIER MEDIUM 254MM SHORT HANDLED BRUSH BLUE
Premier Medium Short Handled Brush
References
hillbrush:
D7B
rubix:
2586035
ean:
00804548007930
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH D7B PREMIER MEDIUM 254MM SHORT HANDLED BRUSH BLUE
Polypropylene block, filled stiff polyester. The angled material at the front will allow cleaning in hard-to-reach corners.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.85
excl. VAT
/
Each
£
7.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
VIKAN 29206 YEL BROOM 530MM VERY HARD
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
VIKAN 29752 ALUMINIUM TELESCOPIC HANDLE
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
29373 VIKAN ALUMINUM POLE
HILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 29582 GRN ALUMINUM HANDLE 1260MM
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
VIKAN 31734 UST BROOM 400MM MEDIUM RED
"SPARTEX C.20/BKT 11"" STIFF RED PVC BROOM HEAD WITH BRACKET"
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
VIKAN 29203 BLU BROOM 530MM VERY HARD