Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
STRIP BRUSH
References
hillbrush:
B1538
rubix:
226A8597
ean:
00804548003093
Technical specifications
Type
strip brush
See all Specifications
Product details
Technical specifications
Product details : HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
Technical specifications
Attributes
Type
strip brush
Length
24
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
VIKAN 29206 YEL BROOM 530MM VERY HARD
SPARTEX CWB.06 CAR WASH BRUSH
SPARTEX VZ.20522/Y 1400MM ALUMINIUM HANDLE WITH YELLOW CAP
VIKAN 70376 YEL TANK BRUSH 205MM HARD
VIKAN 29153 BLU BROOM 330MM VERY HARD
HILLBRUSH B1876Y 280MM SOFT SWEEPING BRUSH YELLOW
VIKAN 42885 BRUSH WITH HEAT RESISTANT FILAMENTS 290MM HARD WHITE
HILLBRUSH BB1 MEDIUM 400MMX45MM 1/4 PINT BOTTLE BRUSH
SPARTEX 849169 TWO-COLOUR BRUSH SCRAPER HEAD CM38 FOR HANDLE 845205
"SPARTEX L.22B/F45 13"" STIFF BLACK PVC BROOM HEAD C/W 54"" WOODEN HANDL"
HILLBRUSH B866BLK PREMIER SOFT 322MM BANISTER BRUSH BLACK
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
HILLBRUSH B757BLK PROFESSIONAL STIFF 305MM OUTDOOR BROOM BLACK