HEXARMOR 60660 HELIX SERIES 2076 4X44F BLUE/BLACK GLOVES 7/S
Cut Protection Gloves
See technical informationSee documentsReferences
Hexarmor:2076-7
Rubix:240A5690
Manufacturer :6066007
EAN:0812013027680

Documents
Product details : HEXARMOR 60660 HELIX SERIES 2076 4X44F BLUE/BLACK GLOVES 7/S
The Helix® 2076 gloves by HexArmor® feature a 13-gauge HPPE, steel, and fiberglass blend shell with a seamless construction that gives wearers' hands advanced cut protection, comfort, and breathability on the job, plus a reinforced thumb saddle patch and a flexible PU palm coating.
Strengths
•HPPE and steel fiber blend shell offering 360° cut protection
Flexible polyurethane palm coating
Reinforced thumb crotch area for increased durability
Seamless construction delivers high comfort and dexterity
High durability for long-lasting protection
Ultimate dexterity and tactility
Flexible polyurethane palm coating provides superior grip and abrasion resistance
Reinforced thumb crotch area for increased durability
Knit wrist helps prevent dirt and debris from entering the glove
Very lightweight and breathable safety glove
Seamless construction allows enhanced comfort while maintaining dexterity and tactility
Flexible polyurethane palm coating
Reinforced thumb crotch area for increased durability
Seamless construction delivers high comfort and dexterity
High durability for long-lasting protection
Ultimate dexterity and tactility
Flexible polyurethane palm coating provides superior grip and abrasion resistance
Reinforced thumb crotch area for increased durability
Knit wrist helps prevent dirt and debris from entering the glove
Very lightweight and breathable safety glove
Seamless construction allows enhanced comfort while maintaining dexterity and tactility
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | x |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Colour | blue |
| Material | fiberglass;hppe;steel |
Show UNSPSC/ECL@SS
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
- Usually arrives within 14 working days
