ANSELL 11-528 HYFLEX 3X32B NITRILE DIPPED INCPT GLOVES BLU/BLK SIZE 11

HyFlex 11528

See technical informationSee documents

References

Ansell:11-528 11
Rubix:2588474
Manufacturer :11528110
EAN:0076490448592
brand logo

Technical specifications

Typeglove
Size11
Cutting resistance levela
See all Specifications

Documents

Product details : ANSELL 11-528 HYFLEX 3X32B NITRILE DIPPED INCPT GLOVES BLU/BLK SIZE 11


  • Improved durability: HyFlex® 11-528 light-duty industrial gloves’ NBR foam coating ensures heightened durability, achieving ANSI level 4/EN level 3 abrasion resistance
  • Enhanced grip: Their NBR foam coating also enhances these safety gloves’ grip performance for dry to moderately oily applications
  • Assured protection: Featuring glass-free INTERCEPT Cut Resistance Technology, they also ensure ANSI A2/EN ISO B-level cut resistance
  • Heightened tactility: These HyFlex® gloves are also highly flexible, providing the ideal range of motion and tactility needed for handling small parts
  • Minimized health risks: DMF-free by design, they avoid all related health risks
Highly durable light-duty work gloves, ensuring comfort, flexibility and grip.

Strengths

  • Glass-free INTERCEPT liner: Enhanced cut protection
  • NBR foam coating: Strong grip and advanced abrasion resistance
  • Flexible design: Ample range of motion and tactility

Applications

Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Assembly & inspection of components|Applying finish to materials, products

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levela
Main materialhppe
Food contactyes
Usage environmentdry
Abrasion resistance level3
ESDyes
Coating of the glovesnitrile
Colourblue
Materialhppe;basalt;polyester;spandex
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • Usually arrives within 14 working days

Size