SHOWA S-TEX 581 CUT E PROTECTION GLOVES GREY 8/L
SHOWA SHOS581 CUT PROTECTION LEVEL E GLOVES S-TEX 581
See technical informationReferences
Showa:S-TEX 581-8/L
Rubix:231A6465
Manufacturer :S-TEX 581-8/L

Product details : SHOWA S-TEX 581 CUT E PROTECTION GLOVES GREY 8/L
Flexibility and form-fitting materials enable maximum precision when working on highly tactile tasks, and our unparalleled ergonomic gloves are designed with periods of long wear in mind. The S-TEX 581 are breathable to reduce perspiration and increase grip inside the glove, and the advanced nitrile coating increases grip on the glove’s surface.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | e |
| Main material | para-aramid |
| Food contact | no |
| Usage environment | humid |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | kevlar® |
Show UNSPSC/ECL@SS
£ 16.39 excl. VAT
/ Each
£ 19.67 incl. VAT
- In stock: Next day delivery