TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 6 XS
Cut resistant gloves 8846 TEGERA®
See technical informationSee documentsReferences
Tegera:8846-6
Rubix:265A8568
Manufacturer :8846-6
EAN:7340118446127




Documents
Product details : TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 6 XS
The world’s thinnest cut F/ANSI Cut A7 glove has 21 gg knitting. Perfect for high precision work with very small and very sharp objects. Made with the new advanced CRF®Omni technology with a reinforced HPPE cut protection fibre. The glove has touch screen functionality, it is dipped in PU for good grip in dry/moist and slightly oily environments and has a reinforcement between thumb and index finger.
Strengths
For touchscreen, Reinforcement between index finger and thumb, Ultra thin, Super soft
Applications
Assembly, Metalwork, Paper industry work, Sheet-metal work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | f |
| Main material | multimaterial |
| Usage environment | dry |
| Abrasion resistance level | 2 |
| ESD | yes |
| Coating of the gloves | polyurethane |
| Length | 245 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
- Usually arrives within 14 working days
